53401
TrippNT
TrippNT® Bedside Cart
Global Blue Drawer with 2 Locking Casters, 2 Swivel Casters, All Locking Drawer and Bulk Storage Area
Synonym(s):
Medical Cart, Storage Cart, Lab Cart
About This Item
Recommended Products
weight
32.6 lb
manufacturer/tradename
TrippNT
Related Categories
General description
TrippNT's Bedside Cart is used to protect and store patient′s belongings. The top of the cart is inset to create a tray to secures items such as: phones, drinks, and other possessions that need to be frequently accessed. The bulk storage area and single drawer lock with a single key to secures items such as backpacks, laptops, coats, and other personal effects allowing for easy transportation. 2 of the casters are locking for stationary use as needed. Available in 13 color variants, ships fully assembled. All TrippNT products are made in the USA and come with a 100% Total Replacement Lifetime Guarantee.
- 2 Locking Casters, 2 Swivel Casters, All Locking Drawer and Bulk Storage Area
- Built-in Recessed Tray in the Top of the Cart
- Corrosion-Resistant Nonmetal HDPE Construction
- Designed to Secure Personal Affects During Transit and Stationary Use
- Finish: Smooth, no rough or sharp edges
- Material: 1/2” White HDPE, 1/2” White PVC
- Drawer Interiors are White with Colored Fronts
- Product Weight: 36.6 lbs
- Inside Drawer Dimensions: 11 1/2” x 3 3/8” x 15 1/5” (WHD)
- Casters: 3” Tente - 2 Locking, 2 Swivel
- Ships from: Kansas City, MO, USA
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.