Skip to Content
MilliporeSigma
All Photos(4)

Key Documents

50481

TrippNT

TrippNT® Vertical Glove Box and Kimwipe Holders

White PVC Vertical Glove Box and Kimwipe with Magnet Mount 5 3/4 in. x 31 1/4 in. x 4 1/4 in. (WHD)

Synonym(s):

Kimwipe holder

Sign Into View Organizational & Contract Pricing


About This Item

PDF Icon
Shipped & Sold By TrippNT
A Trusted Marketplace Seller
PDF Icon
Have a question?

material

PVC

weight

2.63 lb

manufacturer/tradename

TrippNT

General description

TrippNT's White Large Kimwipe Holders provide a lean approach for cleaning laboratory and manufacturing equipment. Fits Kimwipes Kimberly Clark XL Wipers Part No. 34155, Accuwipe Part No. 29712 and Shur Wipe Wipers Part No. 29712. Made of white PVC with magnet mount. All TrippNT products are made in the USA and come with a 100% Total Replacement Lifetime Guarantee.

  • Rectangular Tension Design with Bottom
  • Magnet Backing for Easy Mounting
  • White PVC Construction with Magnet Back
  • Provides a Lean Approach to Cleaning Laboratory and Manufacturing Supplies
  • Finish: Smooth, no rough or sharp edges
  • Material: 1/4” White PVC
  • Product Weight: 2.625 lbs
  • Ships from: Kansas City, MO, USA

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library