Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

50069

TrippNT

TrippNT® Pipette Storage Box Drawer Organizer

White PVC Comes with 5 Dividers for up to 7 Compartments for Volumetric Pipettes

Synonym(s):

pipette holder, pipette storage

Sign Into View Organizational & Contract Pricing


About This Item

PDF Icon
Shipped & Sold By TrippNT
A Trusted Marketplace Seller
PDF Icon
Have a question?

material

PVC

weight

4.14 lb

manufacturer/tradename

TrippNT

General description

TrippNT's Pipette Storage Box Drawer Organizer with Compartments stores expensive volumetric pipettes safely. The 5 dividers can be moved to accommodate the required amount of supplies. Can be placed on a countertop or in a drawer. All TrippNT products are made in the USA and come with a 100% Total Replacement Lifetime Guarantee.

  • Rectangular Clean Design
  • Comes with 5 Dividers for up to 7 Compartments
  • Constructed from White PVC
  • Stores Expensive Volumetric Pipettes Safely
  • Finish: Smooth, no rough or sharp edges
  • Material: 1/4" White PVC
  • Product Weights: 4.14 lbs
  • Ships Fully Assembled from Kansas City, MO, USA

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library