Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MCT-150-C-500

Novas Bio

Novas Bio Microcentrifuge Tube

1.5 mL Microtube, Clear. 500 Tubes.

Synonym(s):

Microcentrifuge tube, microtube, eppendorf tubes

Sign Into View Organizational & Contract Pricing


About This Item

PDF Icon
Shipped & Sold By Novas Bio
A Trusted Marketplace Seller
PDF Icon
Have a question?

material

polypropylene

parameter

20,000 x g max. RCF × g max. RCF

sterility

autoclavable

capacity

1.5 mL

manufacturer/tradename

Novas Bio

General description

  • Maximum volume: 1.75 mL
  • Working volume: <= 1.5 mL
  • Thumb-friendly cap provides tight seal, yet remains easy to open
  • Frosted, flat Cap and frosted panel on tube provides a writeable surface
  • Manufactured with medical-grade polypropylene
  • Graduation marks molded in place for accuracy
  • Perfect clarity facilitates visibility
  • Ultra smooth tube bottoms
  • Autoclavable
  • Certified DNase, RNase, Human DNA free. Non-pyrogenic.
  • Made in USA

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library