Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

PCR-24-A

Air Science USA LLC

Air Science PCR Workstation

PCR Worstation 24" Wide

Sign Into View Organizational & Contract Pricing


About This Item

PDF Icon
Shipped & Sold By Air Science
A Trusted Marketplace Seller
PDF Icon
Have a question?

General description

PCR Workstation 24" Wide

PCR Workstation with UV, 24" / 600mm Nominal Width, Comprising of a PCR-24-HEAD-A-and a PCR-24-ENCL, TRAY-P5-24 Spill Tray, 115V 60Hz, North American Cord set (unless specified). Includes One ASTS-030 HEPA Filter


The Purair PCR workstation offers protection by vertical laminar flow for PCR amplification handlings that are extremely sensitive to contamination with ease of UV decontamination and sterilization cycles. Provides sterile work zone for aseptic techniques. Purair PCR cabinets are available in three model sizes with various options. Equipped with UV lamp to create light emission conditions known to provide safe decontamination. Designed for desktop use or installation on an optional base stand or mobile cart.


Specifications:

  • Controller Type: Standard Control Panel
  • Voltage: 115V 60Hz
  • Nominal Width (feet): 2ft
  • UV Option: With UV Lamps Included
  • Depth: Standard Depth
  • Height: Extra Tall Height
  • Tray Material: Polypropylene Black
  • Shelf: Rear Wall
  • Pack Size: Each
  • UOM: EA

Design Features:

  • Control Panel: The integrated control panel features an On/Off switch for the fan, light and UV lamp timer.
  • Main Filter: Main HEPA filter with 99.99& efficiency for 0.3 micron particulates.
  • Pre-Filter: The pre-filter can be changed while the unit is operating to prevent operator exposure to chemical vapors.
  • Fan: High-performance EC fan.
  • Stand: Optional base stand with optional locking casters.
  • Task Lighting: Compact LED task lamp located away from laminar flow area.
  • UV Lamp: Built-in ultraviolet lamp with timer creates light emission conditions known to permit safe decontamination between PCR cycles. Includes a double-flap safety cover of 0.2"(5 mm) UV absordbing 254nm beta radiation resistant polycarbonate; provides superior operator protection while allowing easy access to the work zone. Timer can be set over range of 0 to 60 minutes or set to HOLD.
  • Pass Through Ports: Convenient rear wall passthrough ports for safe routing of instrument cords and cables.
  • Ergonomic Design: Ergonomically angled front improves reach and user comfort.
  • Work Surface: Large polypropylene work surface.
  • Decontamination Shelf: Mounted on the back wall with the UV lamp for the maximum exposure.
  • Magnetic Door Latch: Safety interlock prevents operator exposure to UV radiation when door is opened during decontamination cycle.
  • Double-Hinged Self-Locking Front Sash: The magnetic sash closure protect samples on the work surface from contamination with up to 90 fpm airflow.

Additional Features:

  • 360 Degree Visibility: Clear back and side panels allow ambient light into the chamber and provide users with an unobstructed view of contents.

Options and Accessories (Sold Separately):

  • Base Stand: CART-25 Mobile Base Stand.

Legal Information

Purair is a registered trademark of Air Science USA LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library