Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

FLOW-36-A

Air Science USA LLC

Air Science Laminar Flow Hood

Clean Bench 36" Wide

Sign Into View Organizational & Contract Pricing


About This Item

PDF Icon
Shipped & Sold By Air Science
A Trusted Marketplace Seller
PDF Icon
Have a question?

General description

Laminar Flow Hood 36" Wide

FLOW Series Laminar Flow Hood, 36" / 900mm Nominal Width, Comprising of a FLOW-36-HEAD-A and a FLOW-36-ENCL, 115V 60Hz, North American Cord set (unless specified). Includes One ASTS-030 HEPA Filter


Purair FLOW Series laminar flow hoods are designed to protect materials and products on the work surface from particulate contamination. In the Purair FLOW, HEPA-filtered air passes uniformly through the cabinet interior via vertical laminar flow. The airflow is oriented to prevent the introduction of airborne particulates during normal use. The compact design of the 36" Purair FLOW laminar flow hood and easy operation makes it ideal for a variety of spaces.


Specifications:

  • Controller Type: Standard Control Panel
  • Voltage: 115V 60Hz
  • Nominal Width (feet): 3ft
  • Pack Size: Each
  • UOM: EA

Design Features:

  • Control Panel: Electronic controls and displays includes a switch for the blower.
  • Steel Support Frame: The chemical resistant epoxy coated steel frame adds mechanical strength.
  • Optional Work Surface: The internal work surface can be fitted with an optional polypropylene tray.
  • Pass Through Ports: Electrical cords and cables are safely routed into the cabinet through ports at the rear.
  • Internal Manual Speed controller: Authorized personnel may adjust blower speed as desired.
  • Optional Base Stand: Optional mobile cart with locking casters.
  • Task Lighting: LED task light illuminates the workzone.
  • Additional Features:

    • 360 Degree Visibility: Clear back and side panels allow ambient light into the chamber and provide users with an unobstructed view of contents.

    Options and Accessories (Sold Separately):

    • Base Stand: CART-36 Mobile Base Stand.
    • Spill Tray: TRAY-36 Black Polypropylene Removeable Work Surface with Spill Lip .

    Legal Information

    Purair is a registered trademark of Air Science USA LLC

    Choose from one of the most recent versions:

    Certificates of Analysis (COA)

    Lot/Batch Number

    Sorry, we don't have COAs for this product available online at this time.

    If you need assistance, please contact Customer Support.

    Already Own This Product?

    Find documentation for the products that you have recently purchased in the Document Library.

    Visit the Document Library