57675-U
Isolation Technologies Precolumn Filter
use to protect 4.6 mm I.D. HPLC column, frit diam. 3 mm
Synonym(s):
PRECOLUMN FILTER, 0.5UM FRIT FOR 4.6MM COLUMNS
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
frit diam.
3 mm
compatibility
use to protect 4.6 mm I.D. HPLC column
Looking for similar products? Visit Product Comparison Guide
General description
In-line installation. High capacity inlet filter, with 0.5 μm stainless steel frit. Minimizes dead volume and band broadening, to prevent loss of column efficiency while protecting your column. Includes two each of tubing, nut, and ferrule.
Storage Class
13 - Non Combustible Solids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service