Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z710652

Hanna K-Type thermocouple waterproof thermometer

Model HI935005N

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303

manufacturer/tradename

Hanna

Looking for similar products? Visit Product Comparison Guide

General description

• Min & Max Functions HI 935005 will automatically recall the highest or lowest reading taken. There is also a hold key to freeze the display.
• High Range w/ Auto Ranging Along with their extremely wide range, these meters automatically switch resolution from 0.1 to 1 at 200°C (400 °F) and above.
• Calibration & Backlight - HI 935005N offers both an auto- calibration feature and a backlight to simplify your measurement process.
• 1600 Hours of Battery Life - Truly portable. No need to worry about frequent battery changes.

The newly redesigned HI 935005 is a hand-held waterproof thermometer that uses a K-type sensor together with an advanced microprocessor to deliver accurate temperature measurement with an extraordinary 1600 hour battery life. The new dual-level LCD displays current temperature along with the minimum and maximum extremes achieved during the session. Battery level indication with low battery warning and error prevention furnishes this meter with advanced battery management functions. A HOLD button allows the user to record readings. The °C/°F button instantly switches between the Celsius and Fahrenheit ranges. A wide variety of interchangeable probes are available to meet specific applications.

For even greater accuracy or dimly lit areas, select the HI 935005N. For even greater accuracy, a CAL button allows the operator to remove the combined meter and probe interchange error in an ice bath at 0°C. In addition to the calibration feature, HI 935005N features a user-activated backlight for low or no light conditions.
The Hanna exclusive shockproof rubber boots, HI 710007 and HI 710008, offer maximum impact protection.

SpecificationsHI 935005HI 935005N
Range-50.0 to 199.9°C-58.0 to 399.9°F
200 to 1350°C400 to 2462°F

Resolution0.1°C (up to 199.9°C) / 1°C (outside)0.1°F (up to 399.9°F) / 1°F (outside)
Accuracy±0.2% Full Scale, for one year, excluding probe error
Typical EMC Deviation±3°C±6°F (with HI 766 K-type thermocouple probe)
ProbeK-type thermocouple (optional)
Battery Type / Life3 × 1.5V AA / approx. 1600 hours of continuous use.
Auto-off: Selectable 8 minutes, 60 minutes or OFF (HI 935005 only)
Environment-10 to 50°C (14 to 122°F); RH 100%
Dimensions150 × 80 × 36 mm (5.9 × 3.1 × 1.4")
Weight235 g (8.3 oz.)
This is a hand-held waterproof thermometer that uses a K-type sensor together with an advanced microprocessor to deliver accurate temperature measurement with a 1600 h battery life. The new dual-level LCD displays current temperature along with the minimum and maximum extremes achieved during the session. Low battery warning and error prevention furnishes this meter with advanced battery management functions.

A HOLD button allows the user to record readings. The °C/°F button instantly switches between ranges. Supplied without probe. A wide variety of interchangeable probes are available to meet specific applications.

HI 935005N has a CAL button which allows the operator to remove the combined meter and probe interchange error in an ice bath at 0 °C. It also features a user-activated backlight for low or no light conditions.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service