Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z563404

Glas-Col® evaporator system with heated manifold

24 wells, AC/DC input 120 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

AC/DC input

50 - 60 Hz, 2.0 A

material

polypropylene

feature

autoclavable
for vials 24 x 12mm

W × D × H

5.5 in. × 7.5 in. × 2.25 in., Control
7 in. × 5.5 in. × 7.5 in., Evaporator

weight

8 lb

Looking for similar products? Visit Product Comparison Guide

General description

For 12 mm vials.
For the concentration of microplate extractions and reactions in vials or tubes with heat blocks, these evaporator systems have a fine needle valve which controls the total flow to the equalizer manifold providing equal gas flow to each well. The stainless steel needle height is easily adjustable to enable most sizes and capacities of microplates.
  • Heats to 100°C for even faster drying times
  • Digital temperature control
  • Accuracy: 0.25% of Span
  • Gas flow: 1 to 100 mL/needle
  • On/Off power switch

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service