Z407658
Büchi® Model B-580 oven, with drying tube assembly
AC/DC input 115 V AC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41100000
manufacturer/tradename
Brinkman 15-15-000-9
Looking for similar products? Visit Product Comparison Guide
General description
The B-580 glass oven is suitable for the drying, distillation, or sublimation of 100 to 250 mL samples under inert gas or vacuum if required. A glass tube with an electrically conducting coating acts as the heating element. The sample is heated in an appropriate drying tube or flask and can be viewed through the glass oven walls to monitor the process.
Specifications:
Specifications:
- Digital temperature display
- Temp. range: 40 to 300 °C
- Temp. accuracy: ± 5 °C (in center of oven at 300 °C)
- Warm-up time: from 20 to 300 °C in approx. 10 min
- CE compliant
Legal Information
Büchi is a registered trademark of Büchi Labortechnik AG
replaced by
Product No.
Description
Pricing
replacement part
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service