Applied biochemistry and biotechnology, 168(2), 364-374 (2012-09-06)
The ability of immobilized lipase from Rhizomucor miehei (Lipozyme RM IM) to catalyze the reaction of high-acid rice bran oil (RBO) and monoglyceride (MG) for diacylglycerol-enriched rice bran oil (RBO-DG) preparation was investigated. The effects of substrate ratio, reaction temperature
Phytotherapy research : PTR, 26(11), 1701-1708 (2012-03-13)
Nutrition and nutritional status can influence the development, maintenance and optimal functioning of the immune system. Oryzanol (OZ), a commercially important bioactive phytochemical component of rice bran oil, has generated global interest on account of its several beneficial physiological effects
Transesterification of vegetable oils (from soybeans and rice bran) into methyl and ethyl esters using a batch microwave system was investigated in this study. A critical comparison between the two alcohols was performed in terms of yields, quality, and reaction
International journal of pharmaceutical compounding, 16(6), 516-523 (2012-12-25)
Rice bran oil and its bioactive constituents have been reported to possess different health benefit effects. Rice bran oil-containing pharmaceutical and cosmeceutical formulae are dispensed and characterized to elucidate the impact of their properties on clinical applications. Liquisolid and semisolid
Journal of food science, 76(1), E165-E172 (2011-05-04)
Rice bran oil (RBO) is used in foods, cosmetics, and pharmaceuticals due to its desirable health, flavor, and functional attributes. We investigated the effects of biopolymer emulsifier type and environmental stresses on the stability of RBO emulsions. Oil-in-water emulsions (5%
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.