446688
Poly(indene-co-coumarone)
average Mn ~735, flakes, Generally contains less than 10% coumarone.
About This Item
form
flakes
mol wt
average Mn ~735
iodine value
49
transition temp
softening point 130 °C (Ring and ball, ASTM E 28)
density
1.14 g/mL at 25 °C (lit.)
Looking for similar products? Visit Product Comparison Guide
Application
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service