Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z122750

Supelco

Silica gel C18 on TLC Plates

L × W 10 cm × 10 cm , high % carbon, binder, Organic, fluorescent indicator: no

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
eCl@ss:
32110504
NACRES:
NC.07

material

C18-silica gel matrix
glass support

feature

binder Organic
fluorescent indicator: no

packaging

pkg of 25 ea

manufacturer/tradename

Sigma-Aldrich

technique(s)

thin layer chromatography (TLC): suitable

L × W

10 cm × 10 cm , high % carbon

layer thickness

150 μm

particle size

10 μm

Looking for similar products? Visit Product Comparison Guide

General description

C18 possess 18 carbon atoms in the acyl chain, commonly used as chelating agent, is highly reactive, stable and hydrophobic in nature. It can be used as an effective metal extraction agent. C18 supported on silica gel surface can withstand large volumes of metal ion solution without a releasing problem.[1]

Application

Silica gel C18 on TLC Plates may be used in thin layer chromatography and HPTLC.

Other Notes

this product will be discontinued, please find the alternative product here :
105914

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Pre-concentration of copper, cobalt and nickel with 3-methyl-1-phenyl-4-stearoyl-5-pyrazolone loaded on silica gel
Tong, A., Yoshifumi Akama, and S. Tanaka.
Analyst, 115, 947-949 (1990)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service