Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

WM21-300

Supelco

Wear Metals Standard in Oil, Sulfur Free

300 ppm each component

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116107

grade

analytical standard

shelf life

1 yr (from the date of manufacture)

packaging

100 mL of 1 ea

concentration

300 ppm each component

application(s)

petroleum

format

multi-component solution

storage temp.

room temp

Looking for similar products? Visit Product Comparison Guide

General description

These sulfur free wear metal calibration standards are prepared in a 20cst lubricating oil with sulfur free organo-metallics that do not contain metallic sulfonates. They are an ideal choice for XRF, AA, ICP or AE applications where sulfur interference is undesirable.

Each solution contains the following elements in the concentration stated above: Ag, Al, B, Ba, Ca, Cd, Cr, Cu, Fe, Mg, Mn, Mo, Na, Ni, P, Pb, Si, Sn, Ti, V, Zn.

Shelf life: one year from the date of manufacturer.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service