TRI11-1KT
Triglycerides, Saturated, Even Carbon Kit
(individually packaged in quantities indicated), analytical standard
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
EC Number:
UNSPSC Code:
85151701
Recommended Products
grade
analytical standard
packaging
pkg of 1 kit
concentration
(individually packaged in quantities indicated)
technique(s)
HPLC: suitable
gas chromatography (GC): suitable
application(s)
food and beverages
format
neat
shipped in
dry ice
storage temp.
−20°C
Application
Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.
Analyte
Description
Triacetin 100 mg
Glyceryl tributyrate 100 mg
Glycerol trihexanoate 1 mL
Glyceryl trioctanoate 1 mL
Glyceryl tridecanoate 100 mg
Glyceryl tridodecanoate 100 mg
Glyceryl trimyristate 100 mg
Tripalmitin 100 mg
Glyceryl tristearate 100 mg
Glycerol triarachidate 100 mg
Gylceryl dibehenate 100 mg
See All (11)
Storage Class
10 - Combustible liquids
flash_point_f
280.4 °F - closed cup
flash_point_c
138 °C - closed cup
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service