Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SU860193

Supelco

2in1 kit universal vial, short thread autosampler vials

microvial, volume 1.1 mL, blue polypropylene cap (with 6 mm center hole)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11
Pricing and availability is not currently available.

material

blue PTFE/white silicone (with slit)
blue polypropylene cap (with 6 mm center hole)
clear glass

hardness

55 (Durometer: shore A)

packaging

pkg of 100 ea

diam. × H

11.6 mm × 32 mm

septum thickness

1.0 mm

volume

1.1 mL

fitting

for 9 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service