Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SU860192

Supelco

TopSert TPX® autosampler vials

Snap ring vials, clear TPX® polymethylpentene, integrated 0.2 ml glass insert, 15 mm tip

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11
Pricing and availability is not currently available.

material

clear TPX® polymethylpentene

feature

TopSert
integrated 0.2 ml glass insert, 15 mm tip

packaging

pkg of 1000 ea

O.D.

11.6 mm

diam. × H

11.6 mm × 32 mm

volume

0.2 mL

fitting

thread for 11 mm

compatibility

for use with 11 mm snap top seal

Looking for similar products? Visit Product Comparison Guide

Legal Information

TPX is a registered trademark of Mitsui Petrochemical Industries, Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service