Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SU860173

Supelco

Septa for Magnetic Screw Caps

diam. × thickness 17 mm × 1.6 mm

Synonym(s):

Septa for Magnetic Screw Caps

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11
Pricing and availability is not currently available.

material

gray PTFE/butyl rubber

hardness

55 (Durometer, shore A)

packaging

pkg of 1 × 1000 ea (SU860151)

availability

not available in USA

O.D.

17 mm

diam. × thickness

17 mm × 1.6 mm

compatibility

N18 Magnetic screw caps

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service