Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SU860169

Supelco

Insert for 2 mL standard opening vial, 4.6 mm I.D.

clear glass (flat bottom), volume 0.2 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

material

clear glass (flat bottom)

description

shell style

packaging

pkg of 1 × 1000 ea (SU860169)

availability

not available in USA

O.D.

5 mm

diam. × H

5 mm × 30.75 mm

volume

0.2 mL

compatibility

for use with 12 mm x 32 mm vials with 4.6 mm I.D.
for use with standard opening autosampler vials (1.5 - 2.0 mL)

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service