Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SU860166

Supelco

TopSert TPX® autosampler vials

amber TPX® polymethylpentene (with integrated 0.2 mL glass insert)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11
Pricing and availability is not currently available.

material

amber TPX® polymethylpentene (with integrated 0.2 mL glass insert)

description

Screw vials, short thread, amber PMP, with integrated 0.2 mL glass insert

feature

TopSert
with integrated 0.2 mL glass micro insert, 15 mm tip

packaging

pkg of 1 × 1000 ea (SU860166)

availability

not available in USA

diam. × H

11.6 mm × 32 mm

volume

0.2 mL

fitting

thread for 9 mm

compatibility

for use with 9mm short thread screw caps

Looking for similar products? Visit Product Comparison Guide

Legal Information

TPX is a registered trademark of Mitsui Petrochemical Industries, Ltd.
TopSert is a trademark of Thermo Fisher Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service