Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SU860159

Supelco

Short thread autosampler vials, plastic

TopSert, clear polypropylene (with graduations), volume 1.5 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11
Pricing and availability is not currently available.

material

clear polypropylene (with graduations)

feature

large opening (6.0mm)

packaging

pkg of 1 × 1000 ea (SU860159)

availability

not available in USA

O.D.

11.6 mm

diam. × H

11.6 mm × 32 mm

volume

1.5 mL

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

TopSert is a trademark of Thermo Fisher Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service