Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SU860150

Supelco

Septa for Magnetic Screw Caps

diam. × thickness 17.5 mm × 1.5 mm

Synonym(s):

Septa for Magnetic Screw Caps

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11
Pricing and availability is not currently available.

material

blue PTFE/white silicone

feature

Durometer: 55° shore A

packaging

pkg of 1 × 1000 ea (SU860150)

availability

not available in USA

O.D.

17.5 mm

diam. × thickness

17.5 mm × 1.5 mm

compatibility

for use with ND 18 magnetic screw cap

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service