Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SU860116

Supelco

Vials, crimp top

clear glass, volume 1.1 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NA.21

material

clear glass

description

11 mm crimp top

feature

conical bottom
large opening (6.0 mm)

packaging

pkg of 1000 ea

availability

not available in USA

technique(s)

gas chromatography (GC): suitable

diam. × H

11.6 mm × 32 mm

volume

1.1 mL

fitting

for 11 mm crimp

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service