Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SU860096

Supelco

Vial crimp seals for SPME, 11 mm

gold seal, magnetic (with 5 mm center hole), red PTFE/white silicone septum, septum diam. × thickness 11 mm × 1.3 mm, for use with CTC PAL and TriPlus autosamplers, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

gold seal, magnetic (with 5 mm center hole)
red PTFE/white silicone septum

feature

closure type crimp seal

hardness

45 (Durometer: shore A)

packaging

pkg of 100 ea

septum diam. × thickness

11 mm × 1.3 mm

fitting

thread for 11 mm

compatibility

for use with CTC PAL and TriPlus autosamplers

Looking for similar products? Visit Product Comparison Guide

Other Notes

Recommended for: CTC PAL, TriPlus autosamplers

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service