Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SU860077

Supelco

Crimp seals with PTFE/rubber septa

seal diam. 8 mm, open center, silver aluminum seal, PTFE/red rubber septum, thickness 1.0 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/red rubber septum
silver aluminum seal

feature

open center

hardness

60 (Durometer: shore A)

packaging

pkg of 100 ea

O.D.

8 mm

seal diam.

8 mm

thickness

1.0 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service