Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SU860004

Supelco

Vials, screw top, amber glass (vial only)

volume 60 mL, amber glass vial, thread for 24-400, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

amber glass vial

feature

closure type screw top vial

packaging

pkg of 1000 ea

O.D. × H

28 mm × 98 mm

volume

60 mL

fitting

thread for 24-400

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service