Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

R113975

Sigma-Aldrich

Dowex Marathon C hydrogen form

strong cation exchange resin

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
Pricing and availability is not currently available.

manufacturer/tradename

Dow Chemical DOWEX Marathon C
Supelco R113975

maximum temperature

150 °C

moisture

~53% (measured as water holding capacity)

matrix

styrene/divinylbenzene gel

diameter

550 μm

operating pH

0-14

capacity

5.6 meq/g total capacity(by dry weight)

Legal Information

Marathon is a trademark of The Dow Chemical Company or an affiliated company of Dow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service