Pest management science, 58(12), 1254-1258 (2002-12-13)
Abstract: Field investigations were carried out during 1999 and 2000 to identify effective chemical/ cultural methods of weed control in rose-scented geranium (Pelargonium spp). The treatments comprised pre-emergence applications of oxyfluorfen (0.15, 0.20 and 0.25 kg AI ha(-1)) and pendimethalin
Archives of environmental contamination and toxicology, 37(1), 78-84 (1999-05-26)
This paper deals with the expression of the biomarker hsp70 in the liver and kidney of the freshwater fish Oreochromis niloticus following exposure to the herbicide oxyfluorfen (Goal). Fishes were exposed to three concentrations, the 96-h LC50 (3 mg/L), the
Archives of environmental contamination and toxicology, 45(4), 445-452 (2004-01-08)
The effect of oxyfluorfen was investigated when alga Scenedesmus obliquus has been exposed to different concentrations (7.5, 15, and 22.5 microg x L(-1)) at 12, 24, and 48 hours of exposure. Toxicity test was done by using 13 biomarkers concerning
In an effort to asses the effect of Val311Met point mutation of Bacillus subtilis protoporphyrinogen oxidase on the resistance to diphenyl ether herbicides, a Val311Met point mutant of B. subtilis protoporphyrinogen oxidase was prepared, heterologously expressed in Escherichia coli, and
Environmental monitoring and assessment, 162(1-4), 163-168 (2009-02-25)
A field study was conducted to determine persistence and bioaccumulation of oxyflorfen residues in onion crop at two growth stages. Oxyfluorfen (23.5% EC) was sprayed at 250 and 500 g ai/ha on the crop (variety, N53). Mature onion and soil
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.