Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MSCAL6-1EA

ProteoMass LTQ/FT-Hybrid ESI Neg. Mode Cal Mix

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$396.00

$396.00


Check Cart for Availability


Select a Size

Change View
1 EA
$396.00

About This Item

UNSPSC Code:
12142208

$396.00


Check Cart for Availability

product line

ProteoMass

packaging

pkg of 1 × 10 mL

concentration

(varied conc.)

application(s)

cleaning products
cosmetics
flavors and fragrances
food and beverages
personal care

shipped in

dry ice

Looking for similar products? Visit Product Comparison Guide

General description

The ProteoMass ESI Calibration Kit for LTQ based Hybrids, Negative Ion Mode Calibration Solution, enables calibration of Thermo Scientific hybrid instruments equipped with ESI source in negative ion mode and covers a mass range of m/z 265 to m/z 1880 and is therefore useable for calibrations between m/z 50 and 2000.

Features and Benefits

Discover the Advantages for Yourself!
  • Ready-to-use
  • Developed and qualified specifically for use with the LTQ based Thermo Scientific hybrid instruments (LTQ FT, LTQ FT Ultra, and LTQ Orbitrap series) with ESI source and Thermo Scientific Exactive
  • Conveniently packaged, freeing you from time consuming mixing and dilution steps
  • Light and temperature sensitive, should be stored in darkness and at -20°C
  • Allowing you to focus on acquisition of quality data

Legal Information

ProteoMass is a trademark of Sigma-Aldrich Biotechnology LP and Sigma-Aldrich Co.
ProteoMass is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Catarina Guerreiro Pereira et al.
Journal of pharmaceutical and biomedical analysis, 145, 593-603 (2017-08-09)
Several medicinal plants are currently used by the food industry as functional additives, for example botanical extracts in herbal drinks. Moreover, the scientific community has recently begun focusing on halophytes as sources of functional beverages. Helichrysum italicum subsp. picardii (everlasting)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service