Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

K08971325

Kromasil® Diol SFC HPLC Column

2.5 μm particle size, L × I.D. 150 mm × 4.6 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NB.21

product line

Kromasil®

manufacturer/tradename

Kromasil®

availability

available only in USA, Canada and Puerto Rico

technique(s)

HPLC: suitable

L × I.D.

150 mm × 4.6 mm

matrix active group

diol phase

particle size

2.5 μm

Looking for similar products? Visit Product Comparison Guide

General description

Designed for fast separations and based on 2.5 μm particle size technology, the new Kromasil SFC columns are tailor-made for research, discovery and for routine analysis. The new columns are delivered in cyano , diol, silica, and 2-ethylpyridine chemistries for the laboratory scientist to separate and analyze a wide range of substances, from non-polar to strongly polar compounds.

Legal Information

Kromasil is a registered trademark of EKA Chemicals AB

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service