K08971322
Kromasil® Silica SFC HPLC Column
2.5 μm particle size, L × I.D. 150 mm × 3.0 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352200
NACRES:
NB.21
product line
Kromasil®
manufacturer/tradename
Kromasil®
availability
available only in USA, Canada and Puerto Rico
technique(s)
HPLC: suitable
L × I.D.
150 mm × 3.0 mm
matrix active group
silica phase
particle size
2.5 μm
application(s)
food and beverages
Looking for similar products? Visit Product Comparison Guide
General description
Designed for fast separations and based on 2.5 μm particle size technology, the new Kromasil SFC columns are tailor-made for research, discovery and for routine analysis. The new columns are delivered in cyano , diol, silica, and 2-ethylpyridine chemistries for the laboratory scientist to separate and analyze a wide range of substances, from non-polar to strongly polar compounds.
Legal Information
Kromasil is a registered trademark of EKA Chemicals AB
Storage Class
11 - Combustible Solids
wgk_germany
nwg
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service