Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

K08971237

Kromasil® Eternity PhenylHexyl HPLC Column

5 μm particle size, pore size 100 Å, L × I.D. 50 mm × 3 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52

agency

suitable for USP L11

product line

Kromasil®

manufacturer/tradename

Kromasil® ET-5-PhenylHexyl-3.0X50

availability

available only in USA, Canada and Puerto Rico

extent of labeling

12% Carbon loading

technique(s)

HPLC: suitable

L × I.D.

50 mm × 3 mm

surface area

330 m2/g

matrix active group

phenylhexyl phase

particle size

5 μm

pore size

100 Å

pH range

2-12

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Legal Information

Eternity is a trademark of EKA Chemicals AB
Kromasil is a registered trademark of EKA Chemicals AB

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service