Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

K08971230

Kromasil® AmyCoat® Chiral HPLC Column

5 μm particle size, L × I.D. 50 mm × 2.1 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52

product line

Kromasil®

manufacturer/tradename

Kromasil® KRWP-5-AmyCoat-2.1X50

availability

available only in USA, Canada and Puerto Rico

parameter

0-40 °C temperature
50 bar pressure (725 psi)

technique(s)

HPLC: suitable

L × I.D.

50 mm × 2.1 mm

particle size

5 μm

pore size

>1000 Å

separation technique

chiral

Looking for similar products? Visit Product Comparison Guide

Legal Information

AmyCoat is a registered trademark of EKA Chemicals AB
Kromasil is a registered trademark of EKA Chemicals AB

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Zeid A Al-Othman et al.
Biomedical chromatography : BMC, 26(6), 775-780 (2011-10-28)
A fast, economic, reproducible, accurate, effective, rugged and selective chiral-HPLC method was developed and validated for the enantiomeric resolution of nebivolol enantiomers [(+)-RRRS and (-)-SSSR)] in dosage formulation. The method was rapid as chiral separation occurred within only 12 min.
Imran Ali et al.
Chirality, 26(3), 136-143 (2014-01-28)
Solid phase extraction (SPE)-chiral separation of the important drugs pheniramine, oxybutynin, cetirizine, and brinzolamide was achieved on the C18 cartridge and AmyCoat (150 x 46 mm) and Chiralpak AD (25 cm x 0.46 cm id) chiral columns in human plasma. Pheniramine, oxybutynin, cetirizine
Imran Ali et al.
Combinatorial chemistry & high throughput screening, 15(6), 509-514 (2012-05-11)
Chiral analysis of profens in human plasma is an important area of research due to different pharmaceutical activities of their enantiomers. The solid phase extraction of ibuprofen and flurbiprofen from human plasma was carried out on C18 cartridges by using
Imran Ali et al.
Chirality, 22(1), 24-28 (2009-02-12)
Sixteen beta-adrenergic antagonists namely acebutalol, alprenolol, atenolol, bisoprolol, bopindolol, bufurolol, carazolol, celiprolol, indenolol, metaprolol, nebivolol, oxprenolol, practolol, propranolol, tertalol, and timolol, and two beta-adrenergic agonists namely cimeterol and clenbuterol were resolved on AmyCoat (150 x 46 mm, 3 microm size
Michal Douša et al.
Journal of separation science, 34(12), 1402-1406 (2011-05-07)
Separation of veterinary drug alaptide ((S)-8-methyl-6,9-diazaspiro(4,5)decane-7,10-dione) from a chiral impurity (R-enantiomer) was developed. Five chiral columns (three amylose and two cellulose type) were evaluated in a reversed-phase system. Three of them offered satisfactory enantiomeric resolution. Finally, three methods were validated

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service