Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

K08971227

Kromasil® CelluCoat® Chiral HPLC Column

3 μm particle size, L × I.D. 50 mm × 2.1 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52

agency

suitable for USP L40

product line

Kromasil®

manufacturer/tradename

Kromasil® KRWP-3-CeluCoat-2.1X150

availability

available only in USA, Canada and Puerto Rico

parameter

0-40 °C temperature
50 bar pressure (725 psi)

technique(s)

HPLC: suitable

L × I.D.

50 mm × 2.1 mm

particle size

3 μm

pore size

>1000 Å

separation technique

chiral

Looking for similar products? Visit Product Comparison Guide

Legal Information

CelluCoat is a registered trademark of EKA Chemicals AB
Kromasil is a registered trademark of EKA Chemicals AB

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Hanna Nelander et al.
Journal of chromatography. A, 1218(52), 9397-9405 (2011-11-29)
The performance of four commercially available cellulose tris(3,5-dimethylphenylcarbamate) based chiral stationary phases (CSPs) was evaluated with parallel high performance liquid chromatography (HPLC) and super critical fluid chromatography (SFC). Retention, enantioselectivity, resolution and efficiency were compared for a set of neutral
Egor V Verbitskiy et al.
Bioorganic & medicinal chemistry letters, 25(3), 524-528 (2015-01-04)
The Petasis reaction of 6-hydroxy adducts of 1-alkyl-2,3-dicyano-5-arylpyrazinium salts with trans-styrylboronic acids proved to proceed smoothly at room temperature to give the corresponding 5-(hetero)aryl-6-styryl substituted 1,6-dihydropyrazine derivatives. Also it has been found that C(6) unsubstituted 1,6-dihydro- or 1,4,5,6-tetrahydropyrazine derivatives can
Development of a sensitive and rapid method for quantitation of (S)-(-)- and (R)-(+)-metoprolol in human plasma by chiral LC?ESI?MS/MS
Sharma, Primal, et al.
Journal of Pharmaceutical Analysis, 4 (1), 63-79 (2014)
Evaluating dynamic kinetic resolution strategies in the asymmetric hydrosilylation of cyclic ketimines
Jones, Simon; Zhao, Peichao
Tetrahedron Asymmetry, 25 (3), 238-244 (2014)
Imran Ali et al.
Talanta, 78(2), 458-463 (2009-02-11)
The chiral separation of 10 beta-adrenergic blockers (acebutalol, alprenolol, bufuralol, bisoprolol, celiprolol, carazolol, indenolol, metoprolol, oxprenolol and propranolol) was achieved on CelluCoat column (250 mm x 4.6mm, 5 microm particle size). The mobile phases used were (90:10:0.2, v/v/v) and (95:5:0.2

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service