Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

K08971115

Kromasil® Diol, Bulk

10 μm particle size, pore size 60 Å, pkg of 500 g

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
NACRES:
NB.21

product line

Kromasil®

form

solid

packaging

pkg of 500 g

manufacturer/tradename

Kromasil® KR60-10-DIOL-500GM

availability

available only in USA, Canada and Puerto Rico

matrix active group

diol phase

particle size

10 μm

pore size

60 Å pore size

Looking for similar products? Visit Product Comparison Guide

Legal Information

Kromasil is a registered trademark of EKA Chemicals AB

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service