Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

K08971109

Kromasil® Guard Cartridge Starter Kit

phase carbamoyl, use to protect 3.0 - 4.6 mm I.D columns

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
NB.21

product line

Kromasil®

packaging

pkg of 1 kit

manufacturer/tradename

Kromasil® KRWP-5-CelluCoat-4.6XGSK

availability

available only in USA, Canada and Puerto Rico

technique(s)

HPLC: suitable

L

10mm

matrix active group

carbamoyl phase

particle size

5 μm

application(s)

food and beverages

compatibility

use to protect 3.0 - 4.6 mm I.D columns

separation technique

chiral

Looking for similar products? Visit Product Comparison Guide

General description

All kits except K08970953 include 5 guard cartridges, guard cartridge holder, and coupler
K08970953 (Silica Starter Kit) includes 3 guard cartridges, guard cartridge holder, and coupler

Legal Information

Kromasil is a registered trademark of EKA Chemicals AB

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service