K08971107
Kromasil® CelluCoat® Chiral HPLC Guard Cartridge
use to protect 10 mm I.D. columns, pkg of 3 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
NB.21
Recommended Products
agency
suitable for USP L40
product line
Kromasil®
packaging
pkg of 3 ea
manufacturer/tradename
Kromasil® KRWP-5-CelluCoat-10XGC
technique(s)
HPLC: suitable
L × I.D.
10 mm × 10 mm
matrix active group
carbamoyl phase
particle size
5 μm
pore size
>1000 Å
compatibility
use to protect 10 mm I.D. columns
separation technique
chiral
Looking for similar products? Visit Product Comparison Guide
Legal Information
CelluCoat is a registered trademark of EKA Chemicals AB
Kromasil is a registered trademark of EKA Chemicals AB
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service