K08970952
Kromasil® Guard Cartridge Starter Kit
phase silica, use to protect 2.1 mm I.D. columns
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
NB.21
product line
Kromasil®
packaging
pkg of 1 kit
manufacturer/tradename
Kromasil® KR100-5-SIL-2.1XGSK
availability
available only in USA, Canada and Puerto Rico
technique(s)
HPLC: suitable
L
10mm
matrix active group
silica phase
particle size
5 μm
pore size
100 Å
application(s)
food and beverages
compatibility
use to protect 2.1 mm I.D. columns
separation technique
chiral
Looking for similar products? Visit Product Comparison Guide
General description
All kits except K08970953 include 5 guard cartridges, guard cartridge holder, and coupler
K08970953 (Silica Starter Kit) includes 3 guard cartridges, guard cartridge holder, and coupler
K08970953 (Silica Starter Kit) includes 3 guard cartridges, guard cartridge holder, and coupler
Legal Information
Kromasil is a registered trademark of EKA Chemicals AB
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service