K08670641
Kromasil® C18 HPLC Column
3.5 μm particle size, pore size 100 Å, L × I.D. 125 mm × 4.6 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
NB.21
agency
suitable for USP L1
product line
Kromasil®
manufacturer/tradename
Kromasil® KR100-3.5-C18-4.6X125
availability
available only in USA, Canada and Puerto Rico
technique(s)
HPLC: suitable
L × I.D.
125 mm × 4.6 mm
matrix active group
C18 (octadecyl) phase
particle size
3.5 μm
pore size
100 Å
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Legal Information
Kromasil is a registered trademark of EKA Chemicals AB
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service