K08670370
Kromasil® CelluCoat® Chiral HPLC Column
3 μm particle size, L × I.D. 150 mm × 4.6 mm
About This Item
agency
suitable for USP L40
product line
Kromasil®
manufacturer/tradename
Kromasil® KRWP-3-CelluCoat-4.6X150
availability
available only in USA, Canada and Puerto Rico
parameter
0-40 °C temperature
50 bar pressure (725 psi)
technique(s)
HPLC: suitable
L × I.D.
150 mm × 4.6 mm
matrix active group
carbamoyl phase
particle size
3 μm
pore size
>1000 Å
separation technique
chiral
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service