Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

K08670359

Kromasil® C18 HPLC Column

5 μm particle size, pore size 300 Å, L × I.D. 250 mm × 4.6 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
NB.21

agency

suitable for USP L1

product line

Kromasil®

manufacturer/tradename

Kromasil® KR300-5-C18-4.6X250

availability

available only in USA, Canada and Puerto Rico

technique(s)

HPLC: suitable

L × I.D.

250 mm × 4.6 mm

matrix active group

C18 (octadecyl) phase

particle size

5 μm

pore size

300 Å

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Legal Information

Kromasil is a registered trademark of EKA Chemicals AB

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service