Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

K07971313

Kromasil® Eternity XT PhenylHexyl HPLC Column

2.5 μm particle size, pore size 100 Å, L × I.D. 100 mm × 4.6 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106300
Pricing and availability is not currently available.

manufacturer/tradename

XH2PXA10

availability

available only in USA, Canada and Puerto Rico

L × I.D.

100 mm × 4.6 mm

particle size

2.5 μm

pore size

100 Å

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Legal Information

Eternity is a trademark of EKA Chemicals AB
Kromasil is a registered trademark of EKA Chemicals AB

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service