Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

I20799U

Hamilton® Syringe, 700 Series, Cemented Needle

point style, No. 2, syringe volume 10 μL, size 26s ga

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
Pricing and availability is not currently available.

material

bevel tip stainless steel needle

size

26s ga

feature

needle type cemented needle
point style No. 2

manufacturer/tradename

Hamilton 701N, 80300

needle L

2 in.

syringe volume

10 μL

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service