Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

FFA57362-U

Supelco

SPME fiber assortment kit 5

needle size 23 ga, for use with multi fiber exchanger

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
NB.21

material

assorted colors hub
fused silica fiber

needle size

23 ga

df

100 μm (PDMS)
30 μm (CAR/PDMS layer in DVB/CAR/PDMS)
50 μm (DVB layer in DVB/CAR/PDMS)
65 μm (PDMS/DVB)
85 μm (CAR/PDMS)

technique(s)

solid phase microextraction (SPME): suitable

fiber L

1 cm

matrix active group

CAR/PDMS coating
DVB/CAR/PDMS coating
PDMS coating
PDMS/DVB coating

application(s)

food and beverages

compatibility

for use with multi fiber exchanger

Looking for similar products? Visit Product Comparison Guide

Components

SPME Fiber Assortment Kit 5 contains one fiber of each:
  • 65μm PDMS/DVB coating
  • 50/30μm DVB/Carboxen/PDMS coating
  • 85μm Carboxen/PDMS coating
  • 100μm PDMS coating

Other Notes

Although we no longer distribute SPME-FFA products andaccessories, these products are available and distributed exclusively byChromline. Please visit the Chromline websiteor contact [email protected] for more information.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Marghereth Saverini et al.
Journal of photochemistry and photobiology. B, Biology, 108, 8-15 (2012-01-20)
The presence of (±)α-pinene, (+)β-pinene, (+)3-carene, and R-(+)limonene terpenes in wastewater of a citrus transformation factory was detected and analyzed, in a previous study, by using Solid Phase Micro-extraction (SPME) followed by GC analyses. Purpose of that research was to
M A Stack et al.
Chemosphere, 41(11), 1821-1826 (2000-11-01)
Solid phase micro extraction (SPME) was applied to the determination of selected trihalomethanes (THMs), chloroform, bromodichloromethane, dibromochloromethane, bromoform, in potable and recreational waters. The selected samples were environmentally significant due to mandatory limits imposed by regulatory agencies. Extraction of the
Mona Syhre et al.
Tuberculosis (Edinburgh, Scotland), 88(4), 317-323 (2008-02-26)
Worldwide, tuberculosis (TB) kills nearly 2 million people annually, yet rapid diagnosis still relies on a 100-year-old method of sputum staining for acid-fast bacilli. The advent of solid phase micro-extraction and gas chromatography/mass spectrometry makes it possible to systematically investigate
Gustavo Charry-Parra et al.
Journal of food science, 76(2), C205-C211 (2011-05-04)
A powerful technique was developed for the identification and quantification of 9 volatile compounds of beer, using headspace solid phase micro-extraction (HS/SPME) and gas chromatograph coupled to a mass spectrometer and a flame ionization detector (GC/MS/FID). Optimized parameters included type
J Tytgat et al.
International journal of legal medicine, 109(3), 150-154 (1996-01-01)
The most common alkyl nitrites encountered in forensic toxicology are iso-butyl, n-butyl and iso-pentyl(amyl) nitrites. All have become popular as an aphrodisiac, especially among the homosexual population. Alkyl nitrites are a volatile and unstable group of compounds, which hydrolyse in

Related Content

SPME fast-fit fiber assemblies simplify method development for solid-phase microextraction with easy installation and color-coded labels.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service