FFA57287-U
SPME fiber assortment kit 4
for use with multi fiber exchanger, needle size 23 ga
About This Item
material
assorted colors hub
fused silica fiber
needle size
23 ga
df
100 μm (PDMS)
65 μm (PDMS/DVB)
75 μm (CAR/PDMS)
technique(s)
solid phase microextraction (SPME): suitable
fiber L
1 cm
matrix active group
CAR/PDMS coating
PDMS coating
PDMS/DVB coating
application(s)
food and beverages
compatibility
for analyte group flavors and odors
for use with multi fiber exchanger
Looking for similar products? Visit Product Comparison Guide
Components
- 100μm polydimethylsiloxane coating
- 65μm polydimethylsiloxane/divinylbenzene coating
- 75μm Carboxen/polydimethylsiloxane coating
Other Notes
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Related Content
SPME fast-fit fiber assemblies simplify method development for solid-phase microextraction with easy installation and color-coded labels.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service