ES5199
GreenSep™ Diol SFC 5 Micron HPLC Column
5 μm particle size, L × I.D. 15 cm × 20 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352200
NACRES:
SB.52
material
stainless steel column
product line
GreenSep™
manufacturer/tradename
ES Industries 138291-GS-D
packaging
1 ea of
technique(s)
HPLC: suitable
L × I.D.
15 cm × 20 mm
matrix
fully porous particle
matrix active group
diol phase
particle size
5 μm
pore size
120 Å pore size
operating pH
2-8
separation technique
supercritical fluid (SFC)
Looking for similar products? Visit Product Comparison Guide
General description
The type of chemicals separated on a GreenSep Ethyl Pyridine column would normally require the addition of an amine to the mobile phase as a peak shape modifier; however GreenSep Ethyl Pyridine does not require this addition. Ideal for chemicals that are functionalized with strong amine groups, GreenSep Ethyl Pyridine provides flexibility for the SFC chromatographer with mobile phase composition and fraction collection greatly simplified without the use of amino additives.
Legal Information
GreenSep is a trademark of ES Industries
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service