ES5171
GreenSep™ DEAP SFC 3 Micron HPLC Column
3 μm particle size, L × I.D. 15 cm × 3.0 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352200
NACRES:
SB.52
material
stainless steel column
product line
GreenSep™
manufacturer/tradename
ES Industries 133191-GS-DEAP
packaging
1 ea of
technique(s)
HPLC: suitable
L × I.D.
15 cm × 3.0 mm
matrix
fully porous particle
matrix active group
DEAP phase
particle size
3 μm
pore size
120 Å pore size
operating pH
2-8
separation technique
supercritical fluid (SFC)
Looking for similar products? Visit Product Comparison Guide
General description
Unlike many SFC columns which require the addition of amine modifiers to the mobile phase to improve peak shape for basic compounds, GreenSep DEAP does not, greatly simplifying mobile phase composition and fraction collection. This makes GreenSep DEAP the SFC column of choice for the retention and rapid separation of chemical compounds containing strong amine groups.
Legal Information
GreenSep is a trademark of ES Industries
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service