ES5068
GreenSep™ Silica SFC 1.8 Micron HPLC Column
1.8 μm particle size, L × I.D. 10 cm × 2.1 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352200
NACRES:
SB.52
material
stainless steel column
product line
GreenSep™
manufacturer/tradename
ES Industries 522A91-GS-NO2
packaging
1 ea of
technique(s)
HPLC: suitable
L × I.D.
10 cm × 2.1 mm
matrix
fully porous particle
matrix active group
silica phase
particle size
1.8 μm
pore size
120 Å pore size
operating pH
2-8
separation technique
supercritical fluid (SFC)
Looking for similar products? Visit Product Comparison Guide
General description
A metal free, ultra high purity chromatographic media that is pressure stable and specifically engineered for high performance SFC separations. The surface is treated to produce optimum SFC separation interactions and loading capacity while maintaining superior peak shape perfor- mance for many chemicals. GreenSep Silica is available for analytical and preparative column formats in particle sizes from 1.8 μm to 20 μm.
Legal Information
GreenSep is a trademark of ES Industries
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service