Closures for Snap Ring vials
green polypropylene seal, seal diam. × thickness 11 mm × 1.0 mm, red PTFE/silicone/red PTFE septum
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
green polypropylene seal
red PTFE/silicone/red PTFE septum
packaging
pkg of 100 ea (28857-U)
pkg of 1000 ea (28853-U)
O.D. × H × I.D.
11.5 mm × 6 mm × 9 mm
seal diam. × thickness
11 mm × 1.0 mm
fitting
for 11 mm snap ring
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service