Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Dowex DR-G8 (H)

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

form

beads

packaging

pkg of 1 kg (14047-U)
pkg of 100 g (14046-U)
pkg of 20 kg (14049-U)
pkg of 5 kg (14048-U)

moisture

<3%

technique(s)

LPLC: suitable

matrix

styrene/divinylbenzene (macroporous)

matrix active group

sulfonic acid

particle size

16-50 mesh

capacity

4.5 eq/L(dry weight)

separation technique

cation exchange

Looking for similar products? Visit Product Comparison Guide

General description

Dowex™ DR-G8 is a dried cation exchange resin designed as a processing aid to reduce and remove trace salts, soaps, glycerin and other organics from a crude biodiesel stream.

Application

Strongly acidic cation exchange resin for biodiesel purification.

Features and Benefits

Strong cation

Packaging

in poly bottle

Warning

A dried cation exchange resin placed in 100% aqueous stream will expand very rapidly, nearly doubling in volume in a very short time. Thsi rapid expansion can crack vessels resulting in bother equipment damage and potential injury. If water is being applied to this resin, allow ample free-bore for rapid resin expansion.

Legal Information

Dowex is a trademark of the Dow Chemical Company.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service